Motor Listrik, Motor Dengan Roda Gigi, Motor Kecil, Servo Motor di Sumatera Utara
- BARUMulai
Rp4.299.900
Rp4.299.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| Tyrone Elektro Motor 3 Fasa (Dinamo Motor) 2 HP 1.5 KW 2850 RPM 1pc | - Frequency (Hz) 50/Double Voltages - Power (HP/kW) 2/1.5 - Free Speed (rpm) 2850 |
3,499,000 |
| Aero 3Phase Electric Motor Foot Mounted (Dinamo Motor) 71M 1-2 0.37kW 0.5HP 1pc | - Power (kW) 0.37 - Speed (rpm) 3000 - Voltage (V) 220/380 |
909,000 |
| Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor) 7.5kW 1pc | - Speed (rpm) 1440.0 - Max. Torque 2.3 - Noise (dB) 71.0 |
5,299,000 |
| Autonics 2-Phase Stepper Motors/Drivers A3K-M244 1pc | - Frame Size (mm): 42 Square - Current (A/Phase): 1.2 - Shaft Type: Double - Holding Torque (N.m): 0.28 |
429,000 |
| OLI Vibrator Motor MVE Series MVE200/3N-20A0 2 Poles 3000 RPM 1pc | - Dimension F (mm): 15 - Size: 20A0 - Dimension d (mm): 130 - Poles: 2 Poles |
2,999,000 |
| Mitsubishi Electric Servo Motor HG-KR43B 1pc | - Free Speed (rpm): 3000 - Protection Class: IP65 - Output (kW): 0.4 - Power Supply (V): 200 |
10,999,000 |
| Orientalmotor AC Servo Motor NX Series NXD20-C 1pc | - Maximum Input Pulse Frequency (kHz): 500 - Power Input Voltage/Frequency AC Mains Power (V/Hz): Single-phase 200-230 - Power Input Voltage DC Control Power Supply (V): DC24±10% 0.8A - Speed/Position Control Command: Pulse train/analog speed command voltage/analog torque command voltage |
12,999,000 |
| ABB Electric Motor 3000RPM 2 Pole B3 Foot Mounted M2BAX 71MA 2 0.37kW 1pc | - IE Class IE2, Full Load (100%) 72.0 %, Partial Load (75%) 68.4 %, Partial Load (50%) 62.4 % - Altitude (m) 1000 |
1,799,000 |
| OTG Ball Bearing (Strengthened Gear Head) 6GU-20K/6GU-60K 1Pc | - Dimension of Device (mm): 104 - Allowable Thrust Load: 20 - Max. Allowable Torque (kg/cm): 450 - Ratio: 20-60 |
1,699,000 |
| Findeva Golden Turbine Vibrator GT-10 1pc | - Air Consumption @4bar (L/min): 80 - Thread H (inch): G 1/8 - Centrifugal Force @2bar (N): 840 - Vibrations @4bar (x1000min-1): 35.0 |
3,399,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami